Zoro Homepage

Single Hole Single-Handle L-Size Bathroom Faucet 1.2 Gpm, Gold

  • Mfr # 32138GN2

  • Zoro # G709577688


product price: $415.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Color
Gold
Width
4.625 in
Length
7.4375 in
Weight
3.373 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32138GN2
Zoro #
G709577688
UPC #
4067393006404
Country of Origin
Mexico

Dimensions

Width
4.625 in
Length
7.4375 in

Details

Material
Brass
Color
Gold
Weight
3.373 lb
Application
Bathroom
Finish
Brushed Cool Sunrise

Description

The GROHE Concetto Single Handle Bathroom Faucet makes a statement with its high-arc spout and superior performance. Convenient, single-handle design has a clean, minimalist look offering smooth control of water flow and temperature with the exacting precision characteristic of the GROHE standard of excellence.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.