Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Hole Single-Handle Xs-Size Bathroom Faucet 1.2 Gpm, Gold

  • Mfr # 23824GNA

  • Zoro # G109577561


product price: $717.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Color
Gold
Width
1.75 in
Length
6 in
Weight
3.109 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23824GNA
Zoro #
G109577561
UPC #
4005176714276
Country of Origin
Mexico

Dimensions

Width
1.75 in
Length
6 in

Details

Material
Brass
Color
Gold
Weight
3.109 lb
Application
Bathroom
Finish
Brushed Cool Sunrise

Description

Clean, unpretentious lines define the GROHE Lineare Bathroom Faucet. This contemporary faucet is equipped with exclusive GROHE technology including GROHE SilkMove for smooth, precise handle operation, and GROHE EcoJoy to reduce water usage without sacrificing performance. Lineare is engineered with the precision and craftsmanship that have made GROHE the choice for discerning homeowners.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.