Single Robe Hook in Matte Black
- Mfr # 403642431
- Zoro # G924301389
product price:Â
$
79.99
/ea
Key Features
Material
Brass
Color
Matte Black
Length
5.5 in
Width
3.2 in
Height
2.9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 403642431
- Zoro #
- G924301389
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Length
- 5.5 in
- Width
- 3.2 in
- Height
- 2.9 in
Details
- Material
- Brass
- Color
- Matte Black
- Item
- Robe hook
Description
The GROHE Essentials Single Robe Hook adds a simple, clean-lined hook for robes and towels that complements a wide range of bathroom designs. Made of metal with concealed wall mounting and a tarnish- and scratch-resistant finish for lasting luster, it coordinates with the full Essentials accessory range, in a Matte Black finish.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.