Shop GROHE
See all product information
Create Account
Stop Ring in StarLight Chrome
- Mfr # 14060000
- Zoro # G924301365
product price:Â
$
52.99
/ea
Key Features
Length
4.2 in
Material
Metal
Width (In.)
2.2 in
Height (In.)
1.2 in
Color
StarLight Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 14060000
- Zoro #
- G924301365
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Length
- 4.2 in
- Width (In.)
- 2.2 in
- Height (In.)
- 1.2 in
Details
- Item
- Stop Ring
- Material
- Metal
- Color
- StarLight Chrome
Description
This GROHE Grohtherm Aquadimmer Stop Ring is a special replacement part that allows shared function on the Aquadimmer handle, enabling two discrete outlet functions plus one shared function (Outlet 1, Outlet 2, or Outlets 1 and 2 together). Designed for use with Grohtherm two-handle thermostatic trims and the GROHE Rapido SmartBox, this genuine part ensures a perfect fit and continued function as originally designed.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.