Tallinn 1 F Tub/Shower Faucet Ch

  • Mfr # 35097000

  • Zoro # G714539756


product price:  $281.99
/ea
Free Shipping & Returns

Key Features

Features
Water Efficient
Standards
WaterSense Listed
Color
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
35097000
Zoro #
G714539756
UPC #
4005176469374
Country of Origin
Unknown

Details

Features
Water Efficient
Finish
Starlight Chrome
Standards
WaterSense Listed
Color
Chrome

Description

The GROHE Tallinn Single-Handle Tub/Shower in Chrome delivers both modern style and relaxation in one urban-chic set. Featuring clean lines, geometric forms and a minimalist attitude, it consists of a tub spout, showerhead, and control valve. The large showerhead is equipped with GROHE DreamSpray technology, which optimizes water distribution for a satisfying shower experience with even, consistent coverage, and GROHE SpeedClean spray nozzles, which resist limescale buildup. All are finished in GROHE StarLight Chrome, a dirt- and scratch-resistant finish that requires little maintenance and will look good as new even after decades of use.


  • • 11 in. sprayface offers wide coverage and a spa-like experience
  • • 11 in. sprayface offers wide coverage and a spa-like experience
  • • GROHE StarLight offers long-life shine and protection
  • • Large 11†spray face offers wide coverage and an exhilarating and spa-like experience
  • • GROHE StarLight Finishes are 10x more scratch-resistant than conventional PVD finishes and 3x harder.
  • • GROHE StarLight finishes are easy to maintain, come in a range of matte and polished choices, and are made to last.
  • • A pressure balance valve protects your family from unexpected changes in water temperature and pressure and a hot limit safety stop reduces the risk of accidental scalding
  • • Memory position valving for turning shower on and off at preferred temperatures without readjusting the handle position each time
  • • GROHE Ecojoy 1.8 GPM flow rate conserves water without sacrificing performance
  • • Valve included!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.