Temperature Scale Handle
Mfr # 08350000
Zoro # G7958808
product price: $68.29
/eaKey Features
Tub and Shower Category
Shower Handles
For Use With
Grohmix Thermostat
Finish
Chrome
Color
Transparent
Includes Trim Plate
Trim Plate Not Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
08350000
Zoro #
G7958808
UPC #
-
Country of Origin
Germany
Details
Tub and Shower Category
Shower Handles
Item
Temperature Scale Handle
For Use With
Grohmix Thermostat
Finish
Chrome
Color
Transparent
Includes Trim Plate
Trim Plate Not Included
Includes Valve
Valve Not Included
Includes Tub Spout
Tub Spout Not Included
Includes Handle
Handle Included
Includes Check Stop
Check Stop Not Included
Includes Cartridge
Cartridge Not Included
Includes Drain Stopper
Drain Stopper Not Included
Includes Stem
Stem Not Included
Compatible Mfr. Model Number
Cap 03114000 , Screw 0242600M
ADA Compliance
No
Product Type
Temperature Scale Handle
Compatible Product Type
Grohmix Shower Faucets
ADA Compliant
Not ADA Compliant
Compatible Manufacturer Part Number
Cap 03114000, Screw 0242600M
Description
Temperature Scale Handle, ADA Compliance No, Faucet Handle Type Knob, For Use With Grohmix Shower Faucets, Number of Handles 1, Grohe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.