Zoro Homepage

Temperature Scale Handle

  • Mfr # 47298000

  • Zoro # G7958424


product price: $217.99
/ea
Free Shipping & Returns

Key Features

Tub and Shower Category
Shower Handles
For Use With
Grohe Showers
Finish
Chrome
Color
Chrome
ADA Compliance
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47298000
Zoro #
G7958424
UPC #
-
Country of Origin
Germany

Details

Tub and Shower Category
Shower Handles
Item
Temperature Scale Handle
For Use With
Grohe Showers
Finish
Chrome
Color
Chrome
ADA Compliance
No
Includes Handle
Handle Included
Includes Check Stop
Check Stop Not Included
Includes Drain Stopper
Drain Stopper Not Included
Includes Valve
Valve Not Included
Includes Cartridge
Cartridge Not Included
Includes Trim Plate
Trim Plate Not Included
Includes Stem
Stem Not Included
Includes Tub Spout
Tub Spout Not Included
Product Type
Temperature Scale Handle
ADA Compliant
Not ADA Compliant
Compatible Product Type
Temperature Control on Grohe Shower Faucet Valves

Description

Temperature Scale Handle, ADA Compliance No, Faucet Handle Type Lever, For Use With Temperature Control on Grohe Shower Faucet Valves, Number of Handles 1, Grohe

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.