Zoro Homepage

Tempesta 110 Square 3-Spray Hand Shower, 1.75 Gpm In Chrome

  • Mfr # 26903002

  • Zoro # G014539555


product price: $69.79
/ea

Key Features

Color
Chrome
Finish
Chrome
Flow Rate (GPM)
1.75 GPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26903002
Zoro #
G014539555
UPC #
4005176767401
Country of Origin
Germany

Details

Color
Chrome
Finish
Chrome
Flow Rate (GPM)
1.75 GPM

Description

The Tempesta 110 Cube Hand Shower from GROHE features the GROHE SmartSwitch that makes it easy to change from a soothing Rain spray to a powerful Jet spray or a relaxing Massage spray. Designed and engineered in Germany, this contemporary hand shower promises an enhanced showering experience. The 4.25 inch spray face offers generous coverage, and GROHE EcoJoy technology conserves water while maintaining superior performance.


  • • SMARTSWITCH SPRAY SELECTION: Convenient dial on back of hand shower makes it easy to switch from Rain spray to Jet spray to Massage spray, and features haptic feedback
  • • GENEROUS SIZE: Soft square shape has a 4 ÂÂ1⁄4-inch spray face for comfortable coverage
  • • DURABLE DESIGN: German designed and engineered with a shockproof silicone rim to help prevent damage to tile and hand shower
  • • CONSERVES WATER: GROHE EcoJoy technology allows for less water usage without sacrificing performance
  • • ANTI-SCALD PROTECTION: GROHE CoolTouch technology features an internal channel that separates hot water from outside surface
  • • PRECISE WATER DELIVERY: GROHE DreamSpray ensures consistent water distribution from every nozzle
  • • DURABLE FINISHES: GROHE StarLight coating maintains luster on brushed and polished finishes
  • • EASY TO CLEAN: Speed Clean anti-lime system allows for easy removal of limescale on nozzles with your fingertip
  • • COMPATIBILITY: Universal design will fit most standard shower hoses

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.