Tempesta 260 2.5 gpm Shower System
- Mfr # 27867GN1
- Zoro # G024301395
product price:Â
$
1,670.99
/ea
Free Shipping & Returns
Key Features
Color
Brushed Cool Sunrise
Height
4.5 in
Length
45.25 in
Width
12.5 in
Body Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 27867GN1
- Zoro #
- G024301395
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Height
- 4.5 in
- Length
- 45.25 in
- Width
- 12.5 in
Details
- Item
- Shower System
- Color
- Brushed Cool Sunrise
- Body Material
- Metal
Description
The GROHE Retro-Fit Euphoria 260 Shower System transforms a standard shower into a multifunctional, luxury shower using existing plumbing, eliminating the need for a total renovation. The system includes a pivoting Euphoria 260 shower head with a center dial to select Jet, SmartRain, or Rain spray patterns, a hand shower, a built-in diverter, an adjustable-height bar with gliding bracket, a 17-11/16-inch shower arm, and a 59-inch metal hose. DreamSpray technology delivers precise, consistent water distribution, finished in Brushed Cool Sunrise and.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.