
Tempesta 35In 900Mm Shower Slide Bar In Brushed Nickel
Mfr # 26924EN1
Zoro # G914539174
product price: $225.99
/ea
Free Shipping & Returns
Key Features
Color
Brushed Nickel
Standards
WaterSense Listed;Cal Green;CEC Listed;USMCA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
26924EN1
Zoro #
G914539174
UPC #
4005176767548
Country of Origin
Mexico
Details
Finish
Brushed Nickel
Color
Brushed Nickel
Standards
WaterSense Listed;Cal Green;CEC Listed;USMCA
Description
The GROHE Tempesta 35-inch 900 mm Shower Slide Bar features a hand shower holder that glides smoothly along the rail for easy positioning of height and angle. GROHE Fast Fixation allows for placement of the adjustable upper bracket over existing holes when installing, for a clean, professional look.
- • INCLUDES: 35-inch slide bar with adjustable hand shower holder and brackets
- • EASY INSTALLATION: GROHE Fast Fixation features an adjustable upper bracket to cover existing wall holes
- • MADE OF METAL: Designed for lasting durability and resistant to corrosion and tarnishing
- • DURABLE FINISHES: GROHE StarLight coating maintains luster on brushed and polished finishes
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.