Zoro Homepage

Tempesta 35In 900Mm Shower Slide Bar In Hard Graphite

  • Mfr # 26924A01

  • Zoro # G514539093


product price: $238.99
/ea
Free Shipping & Returns

Key Features

Color
Hard Graphite
Standards
WaterSense Listed;Cal Green;CEC Listed;USMCA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26924A01
Zoro #
G514539093
UPC #
4005176767562
Country of Origin
Mexico

Details

Finish
Hard Graphite
Color
Hard Graphite
Standards
WaterSense Listed;Cal Green;CEC Listed;USMCA

Description

The GROHE Tempesta 35-inch 900 mm Shower Slide Bar features a hand shower holder that glides smoothly along the rail for easy positioning of height and angle. GROHE Fast Fixation allows for placement of the adjustable upper bracket over existing holes when installing, for a clean, professional look.


  • • INCLUDES: 35-inch slide bar with adjustable hand shower holder and brackets
  • • EASY INSTALLATION: GROHE Fast Fixation features an adjustable upper bracket to cover existing wall holes
  • • MADE OF METAL: Designed for lasting durability and resistant to corrosion and tarnishing
  • • DURABLE FINISHES: GROHE StarLight coating maintains luster on brushed and polished finishes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.