Shop GROHE
See all product information
Create Account
Tempesta Classic Shower Rail Set Ii 24
- Mfr # 2759810E
- Zoro # G223391852
product price:Â
$
74.25
/ea
Key Features
Length
3.1875 in
Standards
CEC(CA Energy Comm)
Finish
Grohe Chrome
Flow (GPM)
1.5
Depth (In.)
24.4375 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2759810E
- Zoro #
- G223391852
- UPC #
- -
- Country of Origin
- Germany
- Item
- Shower & Bathtub Parts
- Standards
- CEC(CA Energy Comm)
- Finish
- Grohe Chrome
- Flow (GPM)
- 1.5
Dimensions
- Length
- 3.1875 in
- Depth (In.)
- 24.4375 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.