Zoro Homepage

Tempesta Round 110 24In Shower Rail Set, 3-Spray In Chrome

  • Mfr # 26761002

  • Zoro # G514539444


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Color
Chrome
Finish
Chrome
Flow Rate (GPM)
1.75 GPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26761002
Zoro #
G514539444
UPC #
4005176680328
Country of Origin
Mexico

Details

Color
Chrome
Finish
Chrome
Flow Rate (GPM)
1.75 GPM

Description

The Tempesta 110 Round 24-inch Shower Rail Set from GROHE features the Tempesta 110 Round Hand Shower with innovative SmartSwitch dial that makes it easy to change from a soothing Rain spray to a powerful Jet spray or a relaxing Massage spray. The 4.25 inch spray face offers generous coverage. Designed and engineered in Germany, this contemporary shower rail set also includes a sleek, 24-inch 600 mm rail with gliding hand shower holder, metal shower hose, and adjustable upper bracket to cover existing holes when installing.


  • • COMPLETE SET INCLUDES: Tempesta 110 hand shower and gliding holder, 24-in. rail, metal shower hose, and GROHE Fast Fixation adjustable top bracket to conceal existing holes
  • • SMARTSWITCH SPRAY SELECTION: Convenient dial on back of hand shower makes it easy to switch from Rain spray to Jet spray to Massage spray, and features haptic feedback
  • • GENEROUS SIZE: Round shape has a 4 ÂÂ1⁄4-inch spray face for comfortable coverage
  • • DURABLE DESIGN: German designed and engineered with a shockproof silicone rim to help prevent damage to tile and hand shower
  • • CONSERVES WATER: GROHE EcoJoy technology allows for less water usage without sacrificing performance
  • • ANTI-SCALD PROTECTION: GROHE CoolTouch technology features an internal channel that separates hot water from outside surface
  • • PRECISE WATER DELIVERY: GROHE DreamSpray ensures consistent water distribution from every nozzle
  • • DURABLE FINISHES: GROHE StarLight coating maintains luster on brushed and polished finishes
  • • EASY TO CLEAN: Hand shower features Speed Clean anti-lime system allows for easy removal of limescale on nozzles with your fingertip
  • • REQUIRED: Wall union (26 636) is required for installation, sold separately

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.