Zoro Homepage

Tenso Ohm 2-H Basin M Wall Mtd 180mm Sp

  • Mfr # 19293EN0

  • Zoro # G008464917


product price: $336.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Length
14.57 in
Standards
WaterSense listed; CalGreen Certified
Height
2.756 in
Width
6.496 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19293EN0
Zoro #
G008464917
UPC #
4005176819957
Country of Origin
Canada

Dimensions

Length
14.57 in
Height
2.756 in
Width
6.496 in

Details

Finish
Brushed Nickel
Standards
WaterSense listed; CalGreen Certified

Description


Intended for Residential use

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.