Tenso Towel Ring
Mfr # 40290000
Zoro # G208451663
product price: $153.99
/ea
Free Shipping & Returns
Key Features
Finish
Chrome
Width
8.465 in
Height
2.756 in
Length
9.06 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40290000
Zoro #
G208451663
UPC #
4005176229473
Country of Origin
Germany
Dimensions
Width
8.465 in
Height
2.756 in
Length
9.06 in
Details
Finish
Chrome
Description
Intended for Residential use
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.