Thermo Element
Mfr # 47012000
Zoro # G7958765
product price: $239.99
/ea
Free Shipping & Returns
Key Features
Tub and Shower Category
Shower Repair Parts
For Use With
Grohmix Thermostat
Finish
Unfinished
Material of Construction
Brass
Includes Trim Plate
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
47012000
Zoro #
G7958765
UPC #
4005176009433
Country of Origin
Germany
Dimensions
Manufacturers Warranty Length
1 yr
Details
Tub and Shower Category
Shower Repair Parts
Item
Thermo Element
For Use With
Grohmix Thermostat
Finish
Unfinished
Material of Construction
Brass
Includes Trim Plate
No
Includes Plaster Guard
No
Includes Drain Stopper
No
Includes Handle
No
Includes Stem
No
Includes Cartridge
Yes
CEC Compliant
Non CEC Compliant
Includes Check Stop
No
Includes Tub Spout
No
Includes Valve
No
Ligature Resistant
No
Description
Universal Wax Thermo-Element 1/2 Starlig
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.