Thermo Element
Mfr # 47050000
Zoro # G8740171
product price: $201.99
/ea
Free Shipping & Returns
Key Features
Tub and Shower Category
Shower Repair Parts
For Use With
Grohe Showers
Finish
Unfinished
Material
Brass
Material of Construction
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
47050000
Zoro #
G8740171
UPC #
4005176218279
Country of Origin
Germany
Dimensions
Manufacturers Warranty Length
1 yr
Details
Tub and Shower Category
Shower Repair Parts
Item
Thermo Element
For Use With
Grohe Showers
Finish
Unfinished
Material
Brass
Material of Construction
Brass
Includes Plaster Guard
Plaster Guard Not Included
Includes Valve
Valve Not Included
Includes Check Stop
Check Stop Not Included
Includes Drain Stopper
Drain Stopper Not Included
Includes Tub Spout
Tub Spout Not Included
Ligature Resistant
No
Includes Cartridge
Cartridge Included
Includes Stem
Stem Not Included
Includes Handle
Handle Not Included
Includes Trim Plate
Trim Plate Not Included
CEC Compliant
Non CEC Compliant
Product Type
Thermo Element
Ligature-Resistant
Not Ligature-Resistant
Compatible Series
Universal
Compatible Product Type
Bathtubs, Showers
Description
Thermo Element, Non CEC Compliant, Finish Unfinished, For Use With Baths, Showers, For Use with Series Universal, Brass, Grohe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.