Zoro Homepage

Thermo Element

  • Mfr # 47450000

  • Zoro # G8790772


product price: $210.99
/ea
Free Shipping & Returns

Key Features

Tub and Shower Category
Shower Repair Parts
For Use With
Grohe Showers
Finish
Unfinished
Material
Brass
Material of Construction
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47450000
Zoro #
G8790772
UPC #
-
Country of Origin
Germany

Dimensions

Manufacturers Warranty Length
1 yr

Details

Tub and Shower Category
Shower Repair Parts
Item
Universal Wax Thermo-Element 1/2 Starlig
For Use With
Grohe Showers
Finish
Unfinished
Material
Brass
Material of Construction
Brass
Ligature Resistant
No
Includes Trim Plate
Trim Plate Not Included
Includes Valve
Valve Not Included
Includes Handle
Handle Not Included
Includes Check Stop
Check Stop Not Included
Includes Stem
Stem Not Included
Includes Plaster Guard
Plaster Guard Not Included
CEC Compliant
Non CEC Compliant
Includes Drain Stopper
Drain Stopper Not Included
Includes Cartridge
Cartridge Included
Includes Tub Spout
Tub Spout Not Included
Product Type
Thermo Element
Compatible Product Type
Bathtubs, Showers
Compatible Series
Universal
Ligature-Resistant
Not Ligature-Resistant

Description

Thermo Element, Non CEC Compliant, Finish Unfinished, For Use With Baths, Showers, For Use with Series Universal, Brass, Grohe

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.