Triple Volume Control Trim
Mfr # 29127000
Zoro # G7958616
product price: $389.99
/ea
Free Shipping & Returns
Key Features
Tub and Shower Category
Shower Trim Parts
For Use With
Grohtherm SmartControl Showers
Finish
Chrome
Includes
Escutcheon, Wall Sealing
Standards
CALGreen
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
29127000
Zoro #
G7958616
UPC #
-
Country of Origin
Germany
Details
Tub and Shower Category
Shower Trim Parts
Item
Triple Volume Control Trim
For Use With
Grohtherm SmartControl Showers
Finish
Chrome
Includes
Escutcheon, Wall Sealing
Standards
CALGreen
ADA Compliance
No
Includes Check Stop
Check Stop Not Included
Includes Cartridge
Cartridge Not Included
Trim Finish
Chrome
Includes Handle
Handle Included
Includes Stem
Stem Not Included
Features
Smartcontrol Push for On-Off
Includes Trim Plate
Trim Plate Included
Includes Tub Spout
Tub Spout Not Included
Includes Drain Stopper
Drain Stopper Not Included
Trim Plate Shape
Square
Spout Flow Rate
17.2 gpm
Includes Valve
Valve Not Included
Product Type
Triple Volume Control Trim
Compatible Product Type
Grohtherm SmartControl Shower Faucets
ADA Compliant
Not ADA Compliant
Description
Triple Volume Control Trim, ADA Compliance No, Faucet Handle Type Knob, For Use With Grohtherm SmartControl Shower Faucets, Number of Handles 3, Grohe, Spout Flow Rate 17.2 gpm, Trim Finish Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.