Tub Spout, 6-11/16" L, 1/2" NPT Connection
Mfr # 13273000
Zoro # G7959264
product price: $142.99
/ea
Free Shipping & Returns
Key Features
Connection Size
1/2 in
Tub Spout Connection Type
NPT
Spout Reach
6 1/2 in
Finish
Chrome
For Use With
Eurosmart Showers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13273000
Zoro #
G7959264
UPC #
-
Country of Origin
Thailand
Dimensions
Connection Size
1/2 in
Length
6 11/16 in
Size
6 5/8 in
Manufacturers Warranty Length
1 yr
Tub Spout Connection Size
1/2 in
Description
Eurosmart Cosmopolitan Bath Spout Us Chr
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.