Zoro Homepage

Tub Spout, Brushed Nickel, Wall

  • Mfr # 13275EN1

  • Zoro # G9026348


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Width
3-1/8" Dia.
Connection
1Ú2" Inlet
Features
Push-Down Diverter Activation; 6-11 Ú16" Spout Reach; Projection 170.00mm; Automatic Diverter: Bath/Shower
Mounting Type
Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13275EN1
Zoro #
G9026348
UPC #
4005176918100
Country of Origin
Mexico

Dimensions

Width
3-1/8" Dia.

Details

Finish
Brushed Nickel
Item
Tub Spout
Connection
1Ú2" Inlet
Features
Push-Down Diverter Activation; 6-11 Ú16" Spout Reach; Projection 170.00mm; Automatic Diverter: Bath/Shower
Mounting Type
Wall

Description

Tub Spout,Concetto,Brushed Nickel

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.