Zoro Homepage

Tub Spout, Chrome, Wall

  • Mfr # 13272000

  • Zoro # G9027109


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Width
3-1/8" Dia.
Connection
1Ú2" Inlet
Features
Scratch And Tarnish-Resistant; Contemporary Design Combines Clean Lines And Soft Curves; Projection 170.00mm; 6-1 Ú2" Spout Reach
Mounting Type
Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13272000
Zoro #
G9027109
UPC #
-
Country of Origin
Thailand

Dimensions

Width
3-1/8" Dia.

Details

Finish
Chrome
Item
Tub Spout
Connection
1Ú2" Inlet
Features
Scratch And Tarnish-Resistant; Contemporary Design Combines Clean Lines And Soft Curves; Projection 170.00mm; 6-1 Ú2" Spout Reach
Mounting Type
Wall

Description

Tub Spout,Eurosmart,Wall Mounted,Chrome

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.