Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Spout, Chrome, Wall

  • Mfr # 13305000

  • Zoro # G9026567


product price: $207.40
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Height
2-3/8"
Width
2-3/8"
Connection
1Ú2" NPT
Features
6-11 Ú16" Spout Reach; Projection 170.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
13305000
Zoro #
G9026567
UPC #
-
Country of Origin
Thailand

Dimensions

Height
2-3/8"
Width
2-3/8"

Details

Finish
Chrome
Item
Tub Spout
Connection
1Ú2" NPT
Features
6-11 Ú16" Spout Reach; Projection 170.00mm
Mounting Type
Wall

Description

Tub Spout,Eurocube,Wall Mount,Chrome

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.