Zoro Homepage

Tubular Shower Arm, 1/2" NPT Connection

  • Mfr # 27412EN0

  • Zoro # G7960393


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Tub and Shower Category
Shower Arms
For Use With
Relexa Shower Arm
Finish
Brushed Nickel
Material
Chrome
Material of Construction
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27412EN0
Zoro #
G7960393
UPC #
-
Country of Origin
Mexico

Dimensions

Length
6-5/8"
Manufacturers Warranty Length
1 yr
Connection Size
1/2 in
Size
6 5/8 in
Overall Length
6 1/4 in

Details

Tub and Shower Category
Shower Arms
Item
Tubular Shower Arm
For Use With
Relexa Shower Arm
Finish
Brushed Nickel
Material
Chrome
Material of Construction
Chrome
Includes
Escutcheon
Connection
1/2 in NPT
CEC Compliant
Non CEC Compliant
Ligature Resistant
No
Connection Type
NPT
Includes Cartridge
Cartridge Not Included
Includes Tub Spout
Tub Spout Not Included
Includes Drain Stopper
Drain Stopper Not Included
Includes Valve
Valve Not Included
Includes Trim Plate
Trim Plate Not Included
Includes Check Stop
Check Stop Not Included
Includes Stem
Stem Not Included
Includes Plaster Guard
Plaster Guard Not Included
Includes Handle
Handle Not Included
Product Type
Tubular Shower Arm
Compatible Product Type
Wall-Mounted Showerheads
Compatible Series
Relexa
Ligature-Resistant
Not Ligature-Resistant

Description

Tubular Shower Arm, Non CEC Compliant, Connection Size 1/2 in, NPT, Finish Brushed Nickel, For Use With Wall-Mounted Showerheads, For Use with Series Relexa, Chrome, Grohe, 6 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.