Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubular Shower Arm, 1/2" NPT Connection

  • Mfr # 27414000

  • Zoro # G8714929


product price: $36.89
/ea

Key Features

Tub and Shower Category
Shower Arms
For Use With
Relexa Shower Heads
Finish
Chrome
Material
Chrome
Length
5-5/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27414000
Zoro #
G8714929
UPC #
4005176037443
Country of Origin
China

Dimensions

Length
5-5/8"
Size
5 5/8 in
Connection Size
1/2 in
Manufacturers Warranty Length
1 yr
Overall Length
5 in

Details

Tub and Shower Category
Shower Arms
Item
Relexa Showr Arm 125 mm Starlight Chrome
For Use With
Relexa Shower Heads
Finish
Chrome
Material
Chrome
Material of Construction
Chrome
Connection
1/2 in NPT
Includes
Escutcheon
Includes Cartridge
Cartridge Not Included
Connection Type
NPT
Includes Check Stop
Check Stop Not Included
Includes Tub Spout
Tub Spout Not Included
Includes Drain Stopper
Drain Stopper Not Included
Includes Trim Plate
Trim Plate Not Included
Ligature Resistant
No
Includes Stem
Stem Not Included
CEC Compliant
Non CEC Compliant
Includes Handle
Handle Not Included
Includes Plaster Guard
Plaster Guard Not Included
Includes Valve
Valve Not Included
Product Type
Tubular Shower Arm
Compatible Series
Relexa
Compatible Product Type
Wall-Mounted Showerheads
Ligature-Resistant
Not Ligature-Resistant

Description

Tubular Shower Arm, Non CEC Compliant, Connection Size 1/2 in, NPT, Finish Chrome, For Use With Wall-Mounted Showerheads, For Use with Series Relexa, Chrome, Grohe, 5 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.