Tubular Shower Arm, 1/2" NPT Connection
Mfr # 27414EN0
Zoro # G7960366
product price: $57.65
/eaKey Features
Tub and Shower Category
Shower Arms
For Use With
Relexa Shower Arm
Finish
Brushed Nickel
Material of Construction
Chrome
Includes
Escutcheon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
27414EN0
Zoro #
G7960366
UPC #
-
Country of Origin
China
Dimensions
Length
5-5/8"
Size
5 5/8 in
Connection Size
1/2 in
Manufacturers Warranty Length
1 yr
Overall Length
5 in
Description
Tubular Shower Arm, Non CEC Compliant, Connection Size 1/2 in, NPT, Finish Brushed Nickel, For Use With Wall-Mounted Showerheads, For Use with Series Relexa, Chrome, Grohe, 5 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.