Two Handle Widespread Bathroom Sink Faucet in Matte Black
- Mfr # 205722431
- Zoro # G424301421
product price:Â
$
626.99
/ea
Free Shipping & Returns
Key Features
Height
2.8 in
Material
Brass
Length
23 in
Color
Matte Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 205722431
- Zoro #
- G424301421
- UPC #
- -
- Country of Origin
- Unknown
- Material
- Brass
- Item
- Sink Faucet
- Color
- Matte Black
Dimensions
- Height
- 2.8 in
- Length
- 23 in
Description
From the GROHE Concetto collection, this 8-inch widespread two-handle S-size bathroom faucet pairs a cylindrical spout with two lever handles for a clean, contemporary vanity look. SilkMove ceramic cartridges give smooth handle action, EcoJoy limits flow to 1.2 gpm, and the faucet mounts in three holes and ships with supply lines, in a Matte Black finish.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.