Shop GROHE
See all product information
Create Account
Two Handle Widespread Bathroom Sink Faucet in StarLight Chrome
- Mfr # 20294003
- Zoro # G524301352
product price:Â
$
449.99
/ea
Free Shipping & Returns
Key Features
Material
Brass
Length
15.1 in
Color
StarLight Chrome
Height
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20294003
- Zoro #
- G524301352
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Length
- 15.1 in
- Height
- 3 in
Details
- Material
- Brass
- Item
- Sink Faucet
- Color
- StarLight Chrome
Description
The GROHE Eurosmart 8-inch Widespread Bathroom Faucet brings contemporary design engineered to exacting German standards. The strong lines of its cylindrical base are complemented by gently curved, ergonomic handles, and a perfectly angled aerator creates a unique outward water flow for a comfortable user experience. The SilkMove ceramic disc cartridge ensures smooth, precise control, while water-saving EcoJoy technology reduces consumption at 1.2 gpm and the StarLight finish resists scratches and tarnishing.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.