Zoro Homepage

Union, Chrome, Wall

  • Mfr # 26184000

  • Zoro # G7428475


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Includes
Square Escutcheon
Features
Scratch And Tarnish-Resistant, Check Valve Included To Prevent Backflow, Plastic Trim, Protected Against Backflow
Mounting Type
Wall
Finish
Chrome
Width
1-15/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26184000
Zoro #
G7428475
UPC #
-
Country of Origin
Germany

Dimensions

Width
1-15/16"
Connection Size
1/2 in
Manufacturers Warranty Length
1 yr
Size
1 1/4 in x 2 1/2 in

Details

Includes
Square Escutcheon
Item
Union
Features
Scratch And Tarnish-Resistant, Check Valve Included To Prevent Backflow, Plastic Trim, Protected Against Backflow
Mounting Type
Wall
Finish
Chrome
Connection
1/2" NPT
Material
Chrome
Ligature Resistant
No
Material of Construction
Chrome
Connection Type
NPT
Tub and Shower Category
Shower Wall Supplies
CEC Compliant
Non CEC Compliant
For Use With
Baths, Showers
Includes Check Stop
Check Stop Not Included
Includes Trim Plate
Trim Plate Not Included
Includes Plaster Guard
Plaster Guard Not Included
Includes Handle
Handle Not Included
Includes Tub Spout
Tub Spout Not Included
Includes Valve
Valve Not Included
Includes Stem
Stem Not Included
Includes Drain Stopper
Drain Stopper Not Included
Includes Cartridge
Cartridge Not Included
Product Type
Shower Outlet Elbow
Compatible Product Type
Bathtubs, Showers
Compatible Series
Rainshower
Ligature-Resistant
Not Ligature-Resistant

Description

Shower Outlet Elbow, Non CEC Compliant, Connection Size 1/2 in, NPT, Finish Chrome, For Use With Baths, Showers, For Use with Series Rainshower, Chrome, Grohe, 1 1/4 in x 2 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.