Zoro Homepage

Universal Retro-Fit Shower System, Chrome, Wall

  • Mfr # 26488000

  • Zoro # G7416751


product price: $534.99
/ea
Free Shipping & Returns

Key Features

Includes
(2) Back Flow Preventers
Features
Switch Between Hand Shower and Shower Head or Dual Function via Built-in Diverter; Adjustable Height Bar With Gliding Element; Supply Elbow Connection
Mounting Type
Wall
Finish
Chrome
Width
18"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26488000
Zoro #
G7416751
UPC #
4005176425189
Country of Origin
Germany

Dimensions

Width
18"
Depth
10-1/4"

Details

Includes
(2) Back Flow Preventers
Item
Universal Retro-Fit Shower System
Features
Switch Between Hand Shower and Shower Head or Dual Function via Built-in Diverter; Adjustable Height Bar With Gliding Element; Supply Elbow Connection
Mounting Type
Wall
Finish
Chrome
Standards
CALGreen Compliant

Description

Universal Retro-Fit Shower Syst,Shw

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.