Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Veris 2Hdl Trimset Bath 5-H

  • Mfr # 19362000

  • Zoro # G608457227


product price: $1,828.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Width (In.)
13.386 in
Standards
CEC Listed
Height (In.)
4.921 in
Length
22.05 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
19362000
Zoro #
G608457227
UPC #
4005176861123
Country of Origin
Germany

Dimensions

Width (In.)
13.386 in
Height (In.)
4.921 in
Length
22.05 in

Details

Finish
Chrome
Standards
CEC Listed

Description


Intended for Residential use

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.