Wall Mount Shower Arm
Mfr # 27710000
Zoro # G310474475
product price: $131.99
/ea
Free Shipping & Returns
Key Features
Tub and Shower Category
Shower Arms
For Use With
Wall-Mounted Rain Showerheads (except Rainshower Jumbo Series)
Finish
Chrome
Material
Metal
Includes
Escutcheon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
27710000
Zoro #
G310474475
UPC #
-
Country of Origin
Mexico
Dimensions
Size
11 1/4 in
Length
11 1/4 in
Manufacturers Warranty Length
1 yr
Connection Size
1/2 in
Overall Length
11 1/4 in
Description
Rainshower Arm, Non CEC Compliant, Connection Size 1/2 in, NPT, Finish Chrome, For Use With Wall-Mounted Rain Showerheads (except Rainshower Jumbo Series), For Use with Series Eurocube, Metal, Grohe, 11 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.