Zoro Homepage

Gronomics FT 43-54 43 W x 54 H in. Folding Trellis Kit

  • Mfr # FT 43-54

  • Zoro # G504132235


product price: $99.59
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FT 43-54
Zoro #
G504132235
UPC #
850756005152
Country of Origin
China

Description

This adjustable, folding design provides stand-alone support for peas, beans, squash, tomatoes and more. The Trellis can be placed directly in the soil. Can easily be secured to any raised or elevated garden bed.

Features
  • 100% Western red cedar.
  • Handcrafted in the USA.
  • No assembly required.
  • Un-finished.
  • Dimension - 43W x 54H in.
  • Item Weight - 9 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.