This item is Discontinued.

Gronomics Gronomics MRGB-2L-48-48 48 in. X 48 in. 2-Level Unfinished Cedar Raised Garden Bed MRGB-2L-48-48

Gronomics MRGB-2L-48-48 48 in. X 48 in. 2-Level Unfinished Cedar Raised Garden Bed (Discontinued)

  • Mfr # MRGB-2L-48-48
  • Zoro # G503995855
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MRGB-2L-48-48
Zoro #
G503995855
UPC #
898410002697
Country of Origin
China

Description

  • Raised garden bed
  • Tool-free assembly
  • Excellent for small patios, decks, condos and apartments
  • Use anywhere you would like to enjoy growing vegetables, herbs or flowers
  • Eliminate tilling, soil amending and minimize weeding
  • Constructed of 100% unfinished Western Red cedar
  • 2 levels
  • 48" x 48"
  • Length: 46
  • Width: 7
  • Height: 10
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.