This item is Discontinued.

Gronomics Gronomics MRGB 48-95-26 Modular Raised Garden Bed 48 x 95 x 26 in. MRGB 48-95-26

Gronomics MRGB 48-95-26 Modular Raised Garden Bed 48 x 95 x 26 in. (Discontinued)

  • Mfr # MRGB 48-95-26
  • Zoro # G003768799
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MRGB 48-95-26
Zoro #
G003768799
UPC #
898410002260
Country of Origin
China

Description

The Gronomics Raised Garden Bed is the ideal planter for novice and hobby gardeners alike. Raised garden beds are ideal for small plots of vegetables and/or flowers. With these beds you eliminate tilling, soil amending, and minimize weeding. They are quick and easy to assemble plant and maintain.

Features
  • Rustic sawn rustic look - unfinished .
  • Tool free assembly - dovetail design slides together in minutes .
  • 100% Western Red Cedar.
  • Handcrafted in the USA.
  • Soil Capacity: 56 Cubic Feet.
  • Dimension - 48L x 95W x 26H in.
  • Item Weight - 140 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.