This item is Discontinued.

Gronomics Gronomics MRGB L12-12 L Shaped Modular Raised Garden Bed 142 x 142 x 13 in. MRGB L12-12

Gronomics MRGB L12-12 L Shaped Modular Raised Garden Bed 142 x 142 x 13 in. (Discontinued)

  • Mfr # MRGB L12-12
  • Zoro # G903768783
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MRGB L12-12
Zoro #
G903768783
UPC #
898410002277
Country of Origin
China

Description

The "L" Shaped Modular Raised Garden Bed offers 80 sq. ft. of garden area. With easy access, your veggies are within arm’s reach. This unit fits nicely in a corner or anywhere you want to plant vegetables, fruit or herbs. Raised beds are planters with open bottoms so plant roots can penetrate the ground below. With these beds you eliminate tilling, soil amending, and minimize weeding. They are quick and easy to assemble, plant and maintain. Easily adapt square foot gardening techniques to these beds. The rough sawn rustic appearance looks great in any setting.

Features
  • Rustic sawn rustic look - unfinished .
  • Tool free assembly - dovetail design slides together in minutes .
  • 100% Western Red Cedar.
  • Handcrafted in the USA.
  • Soil Capacity: 70 Cubic Feet.
  • 80 Square Feet of Planting Garden Area.
  • Dimension - 142L x 142W x 13H in.
  • Item Weight - 140 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.