This item is Discontinued.

Gronomics Gronomics MRGB U16-16 U Shaped Harvester Raised Garden Bed 189 x 189 x 13 in. MRGB U16-16

Gronomics MRGB U16-16 U Shaped Harvester Raised Garden Bed 189 x 189 x 13 in. (Discontinued)

  • Mfr # MRGB U16-16
  • Zoro # G003768836
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MRGB U16-16
Zoro #
G003768836
UPC #
898410002284
Country of Origin
China

Description

With the Gronomics "U" Shaped Harvester Raised Garden Bed you will have 160 sq. ft. of garden area. The "U" shape designs allow access from the middle aisle and around the outside; all your veggies are within arm’s reach. Raised beds are planters with open bottoms so plant roots can penetrate the ground below. With these beds you eliminate tilling, soil amending, and minimize weeding. They are quick and easy to assemble plant and maintain. Easily adapt square foot gardening techniques to these beds. The rough sawn rustic appearance looks great in any setting.

Features
  • Rustic sawn rustic look - unfinished .
  • Tool free assembly - dovetail design slides together in minutes .
  • 100% Western Red Cedar.
  • Handcrafted in the USA.
  • Soil Capacity: 140 Cubic Feet.
  • 160 Square Feet of Planting Garden Area.
  • Dimension - 189L x 189W x 13H in.
  • Item Weight - 280 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.