This item is Discontinued.

Gronomics Gronomics RGB 34-34 Unfinished Raised Garden Bed 34 x 34 x 13 in. RGB 34-34

Gronomics RGB 34-34 Unfinished Raised Garden Bed 34 x 34 x 13 in. (Discontinued)

  • Mfr # RGB 34-34
  • Zoro # G503768886
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RGB 34-34
Zoro #
G503768886
UPC #
898410002031
Country of Origin
China

Description

The Gronomics Raised Garden Bed is the ideal planter for novice and hobby gardeners alike. Raised garden beds are ideal for small plots of vegetables and/or flowers. With these beds you eliminate tilling, soil amending, and minimize weeding. They are quick and easy to assemble plant and maintain. Easily adapt square foot gardening techniques to these beds. Add an optional trellis this will save space and maximize your growing area and production. The Trellis is great for growing peas, pole beans, cucumbers, morning glory, or any variety of vegetables and flowers that will climb. Beautify your garden today with a raised garden bed.

Features
  • Tool-free assembly - dovetail design slides together in minutes.
  • 100% Western red cedar.
  • Handcrafted in the USA.
  • Soil Capacity: 6.2 c.f.
  • Unfinished.
  • Dimension - 34L x 34W x 13H in.
  • Item Weight - 27 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.