Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

35lb Table Umbrella Base, Sandstone

  • Mfr # US600666

  • Zoro # G6616197


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Color
Sand
Base Dia.
20 in
Stem Height
10 in
Construction
Resin/Cement
Features
Optional 35 lb Ring for Increased Stability, UV Resistant, Will Not Rust or Mar
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
US600666
Zoro #
G6616197
UPC #
014306912790
Country of Origin
United States

Dimensions

Base Dia.
20 in
Stem Height
10 in
For Pole Diameter
1 1/2 in
Overall Diameter
20 in

Details

Color
Sand
Item
Umbrella Base
Weight
35 lb
Construction
Resin/Cement
Features
Optional 35 lb Ring for Increased Stability, UV Resistant, Will Not Rust or Mar
For Use With
1-1/2 in Umbrellas
Includes
(2) Thumb Screws, Molded Anchor Bolt Holes
Material
Cement, Resin
Includes Wheels
No Wheels
Ballast Required
No
Maximum Weight
35 lb

Description

Umbrella Base, Overall Diameter 20 in, Includes Wheels No Wheels, Stem Height 10 in, Color Sand, Material Cement, Resin, Maximum Weight 35 lb, For Pole Diameter 1 1/2 in, Features Optional 35 lb Ring for Increased Stability, UV Resistant, Will Not Rust or Mar, Includes (2) Thumb Screws, Molded Anchor Bolt Holes, Ballast Required No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.