Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

35lb Table Umbrella Base, White

  • Mfr # US600604

  • Zoro # G9000957


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Color
White
Stem Height
10 in
Construction
Resin/Cement
Base Dia.
20 in
For Use With
1-1/2 in Umbrellas on 46 in Table
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
US600604
Zoro #
G9000957
UPC #
014306912783
Country of Origin
United States

Dimensions

Stem Height
10 in
Base Dia.
20 in
For Pole Diameter
1 1/2 in
Overall Diameter
20 in

Details

Color
White
Item
Umbrella Base
Construction
Resin/Cement
For Use With
1-1/2 in Umbrellas on 46 in Table
Weight
35 lb
Features
Optional 35 lb Ring for Increased Stability, UV Resistant, Will Not Rust or Mar
Includes
(2) Thumb Screws, Molded Anchor Bolt Holes
Material
Cement, Resin
Includes Wheels
No Wheels
Ballast Required
No
Maximum Weight
35 lb

Description

Umbrella Base, Overall Diameter 20 in, Includes Wheels No Wheels, Stem Height 10 in, Color White, Material Cement, Resin, Maximum Weight 35 lb, For Pole Diameter 1 1/2 in, Features Optional 35 lb Ring for Increased Stability, UV Resistant, Will Not Rust or Mar, Includes (2) Thumb Screws, Molded Anchor Bolt Holes, Ballast Required No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.