Zoro Homepage

Armchair, Resin, White

  • Mfr # 47658004

  • Zoro # G410865036


product price: $137.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Finish
Glossy
Chair Height
41 in
Number of Chairs
1
Chair Depth
34 in
Resistance Properties
Fade Resistant, Mildew Resistant, Mold Resistant, Stain Resistant, UV Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47658004
Zoro #
G410865036
UPC #
014306100340
Country of Origin
United States

Dimensions

Chair Height
41 in
Chair Depth
34 in
Seat Height
21 3/8 in
Chair Width
30 in
Seat Width
30 in
Seat Depth
34 in
Back Width
30 in
Back Height
41 in

Description

Armchair, Assembly Assembled, Back Width 30 in, Chair Height 41 in, Chair Weight 25.5 lb, Features Easy Mobility and Quick Storage, Extra Wide Seat and Back with Spacious Armrests, Pull-Out Footrest, Commercial Use, (3) Adjustable Back Positions, Versatile Lounger, Finish Glossy, Frame Color White, Frame Material Prime Resin, Includes Assembly Tools Not Applicable, Includes Footrest Footrest Included, Number of Chairs 1, Number of Seating Positions 3, Product Type Armchair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.