Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bistro Side Chair, White

  • Mfr # US495504

  • Zoro # G9001081


product price: $36.55
/ea
Sold in multiples of 32 for $1,169.60
Item requires special delivery charges. A $8.28 per item surcharge will be applied.

Key Features

Color
White
Type
Highback
Width
17 in
Height
35 in
Construction
Resin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
US495504
Zoro #
G9001081
UPC #
014306100425
Country of Origin
United States

Dimensions

Width
17 in
Height
35 in
Depth
20 in
Seat Width
17 in
Chair Width
17 in
Back Width
17 in
Chair Depth
20 in
Back Height
35 in
Seat Height
18 in
Chair Height
35 in
Seat Depth
20 in

Details

Item
Bistro Chair
Color
White
Type
Highback
Construction
Resin
Features
Durable, Molded Construction
Assembly
Assembled
Weight Capacity
300 lb
Resistant To
Color Fading
Finish
Glossy/Matte
Frame Color
White
Seat Material
Polypropylene
Includes Arms
No
Frame Material
Polypropylene
Includes Seat Cushions
No
Chair Weight
6.4 lb
Resistance Properties
UV Resistant
Back Color
White
Back Material
Polypropylene
Product Type
Bistro Chair
Rockable
Not Rocking
Swivel
No
Seat Color
White
Includes Back Cushions
No
Number of Seating Positions
1
Number of Chairs
32
Stackable
Yes
Includes Footrest
No Footrest

Description

Bistro Chair, Assembly Assembled, Back Width 17 in, Chair Height 35 in, Chair Weight 6.4 lb, Features Durable, Molded Construction, Finish Glossy/Matte, Frame Color White, Frame Material Polypropylene, Includes Assembly Tools Not Applicable, Includes Footrest No Footrest, Number of Chairs 32, Number of Seating Positions 1, Product Type Bistro Chair, Resistance Properties UV Resistant, Rockable Not Rocking, Seat Color White, Seat Depth 20 in, Seat Height 18 in, Seat Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.