Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chaise Lounge, Polyester, Sandstone

  • Mfr # UT167181

  • Zoro # G710863800


product price: $428.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Finish
PVC Coated
Includes Seat Cushions
No
Seat Height
14 in
Assembly
Assembled
Includes Arms
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UT167181
Zoro #
G710863800
UPC #
014306946344
Country of Origin
United States

Dimensions

Seat Height
14 in
Chair Width
27 1/2 in
Chair Height
14 in
Chair Depth
73 1/2 in
Seat Width
28 in
Seat Depth
74 in
Back Width
28 in

Details

Finish
PVC Coated
Item
Chaise Lounge
Includes Seat Cushions
No
Assembly
Assembled
Includes Arms
Yes
Resistance Properties
Mildew Resistant, Mold Resistant
Number of Chairs
1
Product Type
Chaise Lounge
Includes Back Cushions
No
Features
(4) Adjustable Back Positions, Commercial Use, Durable, Impervious to Salt Water, Anti-Microbial Treatment, Versatile Sling Chaise
Chair Weight
25.6 lb
Frame Material
Polyester
Rockable
Rocking
Includes Footrest
No Footrest
Number of Seating Positions
1
Stackable
Yes
Seat Color
Taupe
Seat Material
Polyester Fabric
Frame Color
Sandstone
Back Color
Taupe
Back Material
Polyester Fabric
Weight Capacity
400 lb
Swivel
No

Description

Chaise Lounge, Assembly Assembled, Back Width 28 in, Chair Height 14 in, Chair Weight 25.6 lb, Features (4) Adjustable Back Positions, Commercial Use, Durable, Impervious to Salt Water, Anti-Microbial Treatment, Versatile Sling Chaise, Finish PVC Coated, Frame Color Sandstone, Frame Material Polyester, Includes Assembly Tools Not Applicable, Includes Footrest No Footrest, Number of Chairs 1, Number of Seating Positions 1, Product Type Chaise Lounge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.