Zoro Homepage

Chaise Lounge, Polyester, White

  • Mfr # UT878019

  • Zoro # G710863794


product price: $428.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Finish
PVC Coated
Includes Seat Cushions
No
Chair Height
14 in
Number of Chairs
1
Assembly
Assembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UT878019
Zoro #
G710863794
UPC #
014306946351
Country of Origin
United States

Dimensions

Chair Height
14 in
Chair Depth
73 1/2 in
Chair Width
27 1/2 in
Seat Height
14 in
Seat Width
28 in
Seat Depth
74 in
Back Width
28 in

Details

Item
Chaise Lounge
Finish
PVC Coated
Includes Seat Cushions
No
Number of Chairs
1
Assembly
Assembled
Includes Arms
Yes
Includes Back Cushions
No
Product Type
Chaise Lounge
Resistance Properties
Mildew Resistant, Mold Resistant
Chair Weight
25.6 lb
Features
(4) Adjustable Back Positions, Commercial Use, Durable, Impervious to Salt Water, Anti-Microbial Treatment, Versatile Sling Chaise
Seat Material
Polyester Fabric
Number of Seating Positions
1
Frame Color
White
Stackable
Yes
Weight Capacity
400 lb
Seat Color
Orange
Rockable
Rocking
Back Material
Polyester Fabric
Frame Material
Polyester
Includes Footrest
No Footrest
Back Color
Orange
Swivel
No

Description

Chaise Lounge, Assembly Assembled, Back Width 28 in, Chair Height 14 in, Chair Weight 25.6 lb, Features (4) Adjustable Back Positions, Commercial Use, Durable, Impervious to Salt Water, Anti-Microbial Treatment, Versatile Sling Chaise, Finish PVC Coated, Frame Color White, Frame Material Polyester, Includes Assembly Tools Not Applicable, Includes Footrest No Footrest, Number of Chairs 1, Number of Seating Positions 1, Product Type Chaise Lounge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.