Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chaise Lounge, Polyester, White

  • Mfr # UT878152

  • Zoro # G210863805


product price: $428.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Finish
PVC Coated
Back Color
Fern Green
Includes Arms
Yes
Chair Width
27 1/2 in
Swivel
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UT878152
Zoro #
G210863805
UPC #
014306946368
Country of Origin
United States

Dimensions

Chair Width
27 1/2 in
Chair Depth
73 1/2 in
Seat Width
28 in
Chair Height
14 in
Seat Depth
74 in
Seat Height
14 in
Back Width
28 in

Details

Item
Chaise Lounge
Finish
PVC Coated
Back Color
Fern Green
Includes Arms
Yes
Swivel
No
Chair Weight
25.6 lb
Product Type
Chaise Lounge
Includes Seat Cushions
No
Weight Capacity
400 lb
Includes Footrest
No Footrest
Frame Color
White
Stackable
Yes
Frame Material
Polyester
Resistance Properties
Mildew Resistant, Mold Resistant
Rockable
Rocking
Assembly
Assembled
Includes Back Cushions
No
Number of Chairs
1
Back Material
Polyester Fabric
Features
(4) Adjustable Back Positions, Commercial Use, Durable, Impervious to Salt Water, Anti-Microbial Treatment, Versatile Sling Chaise
Seat Color
Fern Green
Seat Material
Polyester Fabric
Number of Seating Positions
1

Description

Chaise Lounge, Assembly Assembled, Back Width 28 in, Chair Height 14 in, Chair Weight 25.6 lb, Features (4) Adjustable Back Positions, Commercial Use, Durable, Impervious to Salt Water, Anti-Microbial Treatment, Versatile Sling Chaise, Finish PVC Coated, Frame Color White, Frame Material Polyester, Includes Assembly Tools Not Applicable, Includes Footrest No Footrest, Number of Chairs 1, Number of Seating Positions 1, Product Type Chaise Lounge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.