Fence Panel, Black, 38-1/2" x 66-1/4"
Mfr # US963117
Zoro # G5421608
product price: $194.99
/ea
Free Shipping & Returns
Key Features
Height
3 ft
Mesh Size
38-1/2 in x 66-1/4 in
Length
7 ft
Color
Black
Material
Aluminum, Resin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
US963117
Zoro #
G5421608
UPC #
014306912745
Country of Origin
United States
Dimensions
Height
3 ft
Mesh Size
38-1/2 in x 66-1/4 in
Length
7 ft
Overall Height
36 in
Overall Length
84 in
Details
Color
Black
Material
Aluminum, Resin
Item
Patio Fence Panel
Mesh Shape
Diamond
Product Type
Fence Panel
Number of Posts
0
Number of Panels
3
Description
Patio Fence Panel, Color Black, Material Aluminum, Resin, Number of Panels 3, Number of Posts 0, Overall Height 36 in, Overall Length 84 in, Panel Depth Not Applicable, Mesh Shape Diamond, Panel Height Not Applicable, Panel Length Not Applicable, Product Type Fence Panel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.