Fence Post and Base, Black, 3 ft. H
Mfr # US960117
Zoro # G5421641
product price: $94.50
/ea
Free Shipping & Returns
Key Features
Height
3 ft
Material
Resin
Color
Black
Length
1 1/2 in
Mesh Shape
Diamond
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
US960117
Zoro #
G5421641
UPC #
014306912721
Country of Origin
United States
Dimensions
Height
3 ft
Length
1 1/2 in
Overall Height
36 in
Overall Length
17 1/2 in
Details
Item
Patio Fence Post and Base
Material
Resin
Color
Black
Mesh Shape
Diamond
Product Type
Fence Post/Base
Number of Posts
1
Number of Panels
0
Description
Patio Fence Post and Base, Color Black, Material Resin, Number of Panels 0, Number of Posts 1, Overall Height 36 in, Overall Length 17 1/2 in, Panel Depth Not Applicable, Mesh Shape Diamond, Panel Height Not Applicable, Panel Length Not Applicable, Product Type Fence Post/Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.