Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Folding Chair, Resin, Sandstone

  • Mfr # UT091066

  • Zoro # G410863803


product price: $292.99
/ea
Free Shipping & Returns

Key Features

Number of Chairs
1
Resistance Properties
Mildew Resistant, Mold Resistant
Chair Width
24 3/4 in
Includes Back Cushions
No
Chair Weight
16.5 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UT091066
Zoro #
G410863803
UPC #
014306946481
Country of Origin
United States

Dimensions

Chair Width
24 3/4 in
Seat Height
18 1/2 in
Chair Height
40 in
Chair Depth
29 in
Back Width
25 in
Seat Width
25 in
Back Height
40 in
Seat Depth
29 in

Details

Item
Folding Chair
Number of Chairs
1
Resistance Properties
Mildew Resistant, Mold Resistant
Includes Back Cushions
No
Chair Weight
16.5 lb
Includes Seat Cushions
No
Product Type
Folding Chair
Features
Commercial Use, Folds Flat for Easy Storage, Hard Wearing Footpads, High Strength Textilene Fabric, Non-Residential Use
Includes Arms
Yes
Assembly
Assembled
Back Material
Fabric
Back Color
Taupe
Stackable
Yes
Seat Material
Fabric
Includes Footrest
No Footrest
Swivel
No
Number of Seating Positions
1
Frame Color
Sandstone
Finish
Matte
Rockable
Not Rocking
Weight Capacity
300 lb
Seat Color
Taupe
Frame Material
Resin

Description

Folding Chair, Assembly Assembled, Back Width 25 in, Chair Height 40 in, Chair Weight 16.5 lb, Features Commercial Use, Folds Flat for Easy Storage, Hard Wearing Footpads, High Strength Textilene Fabric, Non-Residential Use, Finish Matte, Frame Color Sandstone, Frame Material Resin, Includes Assembly Tools Not Applicable, Includes Footrest No Footrest, Number of Chairs 1, Number of Seating Positions 1, Product Type Folding Chair, Resistance Properties Mildew Resistant, Mold Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.