Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Folding Chair, Resin, White

  • Mfr # UT091004

  • Zoro # G210863799


product price: $285.99
/ea
Free Shipping & Returns

Key Features

Features
Commercial Use, Folds Flat for Easy Storage, Hard Wearing Footpads, High Strength Textilene Fabric, Non-Residential Use
Chair Depth
29 in
Product Type
Folding Chair
Number of Chairs
1
Chair Width
24 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UT091004
Zoro #
G210863799
UPC #
014306946429
Country of Origin
United States

Dimensions

Chair Depth
29 in
Chair Width
24 3/4 in
Chair Height
40 in
Seat Height
18 1/2 in
Seat Depth
29 in
Seat Width
25 in
Back Height
40 in
Back Width
25 in

Details

Item
Folding Chair
Features
Commercial Use, Folds Flat for Easy Storage, Hard Wearing Footpads, High Strength Textilene Fabric, Non-Residential Use
Product Type
Folding Chair
Number of Chairs
1
Includes Arms
Yes
Includes Back Cushions
No
Assembly
Assembled
Includes Seat Cushions
No
Chair Weight
16.5 lb
Resistance Properties
Mildew Resistant, Mold Resistant
Back Material
Fabric
Frame Material
Resin
Seat Material
Fabric
Frame Color
White
Rockable
Not Rocking
Includes Footrest
No Footrest
Back Color
Straw
Number of Seating Positions
1
Swivel
No
Weight Capacity
300 lb
Stackable
Yes
Finish
Matte
Seat Color
Straw

Description

Folding Chair, Assembly Assembled, Back Width 25 in, Chair Height 40 in, Chair Weight 16.5 lb, Features Commercial Use, Folds Flat for Easy Storage, Hard Wearing Footpads, High Strength Textilene Fabric, Non-Residential Use, Finish Matte, Frame Color White, Frame Material Resin, Includes Assembly Tools Not Applicable, Includes Footrest No Footrest, Number of Chairs 1, Number of Seating Positions 1, Product Type Folding Chair, Resistance Properties Mildew Resistant, Mold Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.