Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Folding Chair, Resin, White

  • Mfr # UT094004

  • Zoro # G310863798


product price: $285.99
/ea
Free Shipping & Returns

Key Features

Resistance Properties
Mildew Resistant, Mold Resistant
Includes Arms
Yes
Chair Depth
29 in
Assembly
Assembled
Product Type
Folding Chair
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UT094004
Zoro #
G310863798
UPC #
014306946511
Country of Origin
United States

Dimensions

Chair Depth
29 in
Seat Height
18 1/2 in
Chair Width
24 3/4 in
Chair Height
40 in
Back Width
25 in
Back Height
40 in
Seat Width
25 in
Seat Depth
29 in

Details

Item
Folding Chair
Resistance Properties
Mildew Resistant, Mold Resistant
Includes Arms
Yes
Assembly
Assembled
Product Type
Folding Chair
Chair Weight
16.5 lb
Features
Commercial Use, Folds Flat for Easy Storage, Hard Wearing Footpads, High Strength Textilene Fabric, Non-Residential Use
Includes Seat Cushions
No
Number of Chairs
1
Includes Back Cushions
No
Back Color
Turquoise
Frame Material
Resin
Swivel
No
Back Material
Fabric
Rockable
Not Rocking
Number of Seating Positions
1
Stackable
Yes
Includes Footrest
No Footrest
Seat Color
Turquoise
Frame Color
White
Seat Material
Fabric
Weight Capacity
300 lb
Finish
Matte

Description

Folding Chair, Assembly Assembled, Back Width 25 in, Chair Height 40 in, Chair Weight 16.5 lb, Features Commercial Use, Folds Flat for Easy Storage, Hard Wearing Footpads, High Strength Textilene Fabric, Non-Residential Use, Finish Matte, Frame Color White, Frame Material Resin, Includes Assembly Tools Not Applicable, Includes Footrest No Footrest, Number of Chairs 1, Number of Seating Positions 1, Product Type Folding Chair, Resistance Properties Mildew Resistant, Mold Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.